Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115S-12
Zoro # G4770619
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 12.00mm - 0.4724
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1115S-12
- Zoro # G4770619
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 30.00 mm |
Overall Length | 102.00 mm |
Shank Dia. | 12 mm |
Sizes Included | 0.4724" |
Size- Decimal | 12.00mm (0.4724) |
Body Dia. | 12.00 mm |
Drill Bit Dimension Type | Decimal Inch |
Drill Bit Size | 12.00 mm |
Depth x Dia. Ratio | 1xD |
Drill Size | 12.00mm |
Depth:Dia. Ratio | 1xD |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 12.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- WESTWARD Pipe Wrench, Straight , Aluminum, 24 in L, 3 in Jaw Capacity (4YR91)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=400, Clamping Spindle M04X16, Steel, Blue (K0660.004001)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- Walter Spotting Drills