Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115S-10
Zoro # G4830371
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 10.00mm - 0.3937
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1115S-10
- Zoro # G4830371
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 25.00 mm |
Overall Length | 89.00 mm |
Shank Dia. | 10 mm |
Depth x Dia. Ratio | 1xD |
Depth:Dia. Ratio | 1xD |
Drill Size | 10.00mm |
Drill Bit Dimension Type | Decimal Inch |
Size- Decimal | 10.00mm (0.3937) |
Sizes Included | 0.3937" |
Body Dia. | 10.00 mm |
Drill Bit Size | 10.00 mm |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 10.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fuse Puller, Large, 7-1/4 In L, Yellow (34-016)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (J10026L)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- Walter Spotting Drills