Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115L-8
Zoro # G4777582
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 8.00mm - 0.3150
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1115L-8
- Zoro # G4777582
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 25.00 mm |
Overall Length | 140.00 mm |
Shank Dia. | 8 mm |
Body Dia. | 8.00 mm |
Drill Size | 8.00mm |
Sizes Included | 0.3150" |
Drill Bit Dimension Type | Decimal Inch |
Size- Decimal | 8.00mm (0.3150) |
Depth x Dia. Ratio | 1xD |
Drill Bit Size | 8.00 mm |
Depth:Dia. Ratio | 1xD |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 8.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x E18 External Star Impact Socket (SID22418)
- DRILL AMERICA 3.00mm HSS Straight Shank Chucking Reamer (DWRR3.0MM)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- DAYTON 6" Machine Vise with Fixed Base (6Z848)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TITANIUM 8.0mm (DF1680T)
- Walter Spotting Drills