Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115L-5/8IN
Zoro # G4851417
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1115L-5/8IN
- Zoro # G4851417
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1.3780 in |
Overall Length | 7 25/32 in |
Shank Dia. | 5/8 in |
Drill Size | 5/8" |
Depth:Dia. Ratio | 1xD |
Drill Bit Dimension Type | Fractional Inch |
Size- Decimal | 5/8" (0.6250) |
Drill Bit Size | 5/8 in |
Body Dia. | 5/8 in |
Depth x Dia. Ratio | 1xD |
Sizes Included | 5/8" |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Oil Concentrator, 5-1/2 in. W, Separator (ODM50)
- MITUTOYO Micrometer, 16-17 ft. (103-193)
- DIABLO Demo Demon Carbide General Purpose, PK10, 10 PK (DS0609CGP10)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU17)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- Walter Countersinks, Center Drills & Spotting Drills