Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115L-3/8IN
Zoro # G4757188
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1115L-3/8IN
- Zoro # G4757188
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 0.9843 in |
Overall Length | 6 21/32 in |
Shank Dia. | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Depth:Dia. Ratio | 1xD |
Sizes Included | 3/8" |
Body Dia. | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 3/8" |
Drill Bit Size | 3/8 in |
Depth x Dia. Ratio | 1xD |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 Dr Extendable Breaker Bar 18-24 (87852)
- DRILL AMERICA 5/8"x2" HSS Annular Cutter (DWC5-530-216)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- Walter Countersinks, Center Drills & Spotting Drills