Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115L-3/4IN
Zoro # G4771291
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/4 in - 0.7500
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1115L-3/4IN
- Zoro # G4771291
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Flute Length | 1.5748 in |
Overall Length | 7 25/32 in |
Shank Dia. | 3/4 in |
Depth x Dia. Ratio | 1xD |
Body Dia. | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Drill Size | 3/4" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Sizes Included | 3/4" |
Depth:Dia. Ratio | 1xD |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- MILWAUKEE TOOL Small Customizable Hole Saw Case (49-56-1006)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.50"L, Blind Tap (0025AN)
- QEP Rubber Grout Float, 12 x 4 In (10070)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- Walter Countersinks, Center Drills & Spotting Drills