Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115L-1/2IN
Zoro # G4782570
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1115L-1/2IN
- Zoro # G4782570
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1.1811 in |
Overall Length | 6 21/32 in |
Shank Dia. | 1/2 in |
Drill Size | 1/2" |
Sizes Included | 1/2" |
Body Dia. | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Depth:Dia. Ratio | 1xD |
Drill Bit Size | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 1xD |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 3/4" (19mm) Zinc Plated Steel Stake Tacks, 1lb (0.45kg) Box (19-750)
- PROTO Tether Ring, Steel, 1in. Dia. (JSR1)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader (39184)
- MITUTOYO Micrometer, Blade Type A, 2-3", .00005" (422-332-30)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- Walter Spotting Drills