Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115L-12
Zoro # G4776261
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 12.00mm - 0.4724
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1115L-12
- Zoro # G4776261
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 30.00 mm |
Overall Length | 170.00 mm |
Shank Dia. | 12 mm |
Drill Bit Size | 12.00 mm |
Body Dia. | 12.00 mm |
Drill Bit Dimension Type | Decimal Inch |
Drill Size | 12.00mm |
Depth x Dia. Ratio | 1xD |
Sizes Included | 0.4724" |
Size- Decimal | 12.00mm (0.4724) |
Depth:Dia. Ratio | 1xD |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 12.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (52CF72)
- DYNAMIC Tools 24" Bolt Cutter, 3/8", 5/16" Cutting Capacity (D091003)
- IRWIN Screwdriver Bit Set, 7 No. of Pieces (IWAF21HEX7)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.3750" (3/8), Included Angle: 140 Degrees (41024-C3)
- Walter Countersinks, Center Drills & Spotting Drills