Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115-8
Zoro # G4859421
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 8.00mm - 0.3150
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1115-8
- Zoro # G4859421
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 30.00 mm |
Overall Length | 79.00 mm |
Shank Dia. | 8 mm |
Size- Decimal | 8.00mm (0.3150) |
Sizes Included | 0.3150" |
Drill Size | 8.00mm |
Drill Bit Size | 8.00 mm |
Depth:Dia. Ratio | 1xD |
Body Dia. | 8.00 mm |
Depth x Dia. Ratio | 1xD |
Drill Bit Dimension Type | Decimal Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 8.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- KLEIN TOOLS Combination Glove and Sleeve Bag, White, Canvas, 0 Pockets (5122-16)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1813900)
- QUALTECH Extension Socket, 4 Inside Morse Taper, 4 Outside Morse Taper (DEWES4-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- Walter Countersinks, Center Drills & Spotting Drills