Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115-4
Zoro # G4878227
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 4.00mm - 0.1575
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1115-4
- Zoro # G4878227
- Country of Origin Brazil
- Category Spotting Drills
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 18.00 mm |
Overall Length | 55.00 mm |
Shank Dia. | 4 mm |
Drill Size | 4.00mm |
Drill Bit Size | 4.00 mm |
Sizes Included | 0.1575" |
Depth:Dia. Ratio | 1xD |
Size- Decimal | 4.00mm (0.1575) |
Depth x Dia. Ratio | 1xD |
Body Dia. | 4.00 mm |
Drill Bit Dimension Type | Decimal Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 4.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Locking Plier, 6 in OAL, 2.4 in Jaw Opening, Black/Red Handle, Comfort-Grip Handle, 3/16 in W Jaw (48-22-3406)
- GREENLEE Hole Saw Maintenance Kit, Bi-Metal, 20 pcs (890)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4834IM)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 30 in-lb (TWAF-71630)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-6)
- BLAIR Cutter 1-1/2" (BLR11368)
- Walter Spotting Drills