Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115-12
Zoro # G4821402
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 12.00mm - 0.4724
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1115-12
- Zoro # G4821402
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 41.00 mm |
Overall Length | 102.00 mm |
Shank Dia. | 12 mm |
Depth x Dia. Ratio | 1xD |
Size- Decimal | 12.00mm (0.4724) |
Drill Bit Size | 12.00 mm |
Depth:Dia. Ratio | 1xD |
Body Dia. | 12.00 mm |
Sizes Included | 0.4724" |
Drill Bit Dimension Type | Decimal Inch |
Drill Size | 12.00mm |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 12.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 45mm (ALHA-1M)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 1/2 in Short (WH-1/16)
- VERMONT GAGE Pin Gage, Minus, 0.018 In, Black (911201800)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- Walter Countersinks, Center Drills & Spotting Drills