Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 120
Mfr # A1114S-8
Zoro # G4873841
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 8.00mm - 0.3150
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1114S-8
- Zoro # G4873841
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 25.00 mm |
Overall Length | 79.00 mm |
Shank Dia. | 8 mm |
Drill Size | 8.00mm |
Sizes Included | 0.3150" |
Depth:Dia. Ratio | 1xD |
Depth x Dia. Ratio | 1xD |
Size- Decimal | 8.00mm (0.3150) |
Body Dia. | 8.00 mm |
Drill Bit Dimension Type | Decimal Inch |
Drill Bit Size | 8.00 mm |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 8.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in (05051041001)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3830)
- BETA Sliding T-Handle, 1/2" Drive (009200854)
- DRILLCO 1" Straight Flute Hex Nut Car Length Construction Reamer (150HX164)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- Walter Countersinks, Center Drills & Spotting Drills