Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 120
Mfr # A1114S-6
Zoro # G4865408
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 6.00mm - 0.2362
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1114S-6
- Zoro # G4865408
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 20.00 mm |
Overall Length | 66.00 mm |
Shank Dia. | 6 mm |
Body Dia. | 6.00 mm |
Drill Bit Size | 6.00 mm |
Drill Size | 6.00mm |
Depth:Dia. Ratio | 1xD |
Drill Bit Dimension Type | Decimal Inch |
Size- Decimal | 6.00mm (0.2362) |
Sizes Included | 0.2362" |
Depth x Dia. Ratio | 1xD |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 6.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/8-24 UNF (MS16142-3S)
- KLEIN TOOLS Tool Bag, Red/Yellow/Blue, Canvas, 1 Pockets (5539LCPAK)
- KEO M3 - Medium 3 Flute Metric Cap Screw Kounterbore (56202)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- Walter Spotting Drills