Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 120
Mfr # A1114S-3/8IN
Zoro # G4804167
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1114S-3/8IN
- Zoro # G4804167
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 0.9843 in |
Overall Length | 3 1/2 in |
Shank Dia. | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Body Dia. | 3/8 in |
Depth:Dia. Ratio | 1xD |
Drill Size | 3/8" |
Drill Bit Size | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Sizes Included | 3/8" |
Depth x Dia. Ratio | 1xD |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tap and Titanium Drill Set, 8-32NC, 2 pcs. (82732)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- STARRETT Steel Rule, Flexible, 300mm, Type 34 Grad (C334-300)
- OX TOOLS Pro 7" Bucket Trowel - Carbon Steel - OX Grip (OX-P013718)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- Walter Countersinks, Center Drills & Spotting Drills