Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 120
Mfr # A1114S-3/4IN
Zoro # G4847022
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3/4 in - 0.7500
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1114S-3/4IN
- Zoro # G4847022
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Flute Length | 1.5748 in |
Overall Length | 5 5/32 in |
Shank Dia. | 3/4 in |
Depth:Dia. Ratio | 1xD |
Drill Bit Size | 3/4 in |
Body Dia. | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Sizes Included | 3/4" |
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 1xD |
Drill Size | 3/4" |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- GLOBAL INDUSTRIAL 42W Heavy Duty Magnetic Sweeper With Release Lever (641797)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #17 (41687)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 10PK (B1518-10)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- Walter Spotting Drills