Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 120
Mfr # A1114-5
Zoro # G4784573
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 5.00mm - 0.1969
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1114-5
- Zoro # G4784573
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 21.00 mm |
Overall Length | 62.00 mm |
Shank Dia. | 5 mm |
Depth:Dia. Ratio | 1xD |
Drill Bit Size | 5.00 mm |
Drill Size | 5.00mm |
Size- Decimal | 5.00mm (0.1969) |
Drill Bit Dimension Type | Decimal Inch |
Body Dia. | 5.00 mm |
Sizes Included | 0.1969" |
Depth x Dia. Ratio | 1xD |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 5.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Rect, Steel, 0.125 In, ASME 0 (611165-531)
- MARSHALLTOWN Rubber Float, 9in.L., 4in.W., Rubber (38)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/8-24 UNF (403157)
- URREA Black flat strike wrench 12 point, 3-1/8"opening size. (2750SWH)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- Walter Spotting Drills