Shop All Micro Size Drill Bits
Walter
Walter Titex - Micro drill
Mfr # A3153-0.98
Zoro # G4828971
product price: $18.89
/ea
Sold in multiples of 10 for $188.90
$188.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Decimal Equivalent 0.0386
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3153-0.98
- Zoro # G4828971
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.98 mm |
Shank Dia. | 1.50 mm |
Overall Length | 25.00 mm |
Flute Length | 1/4 in |
Maximum Drilling Depth | 0.2680 in |
Depth:Dia. Ratio | 5xD |
Sizes Included | 0.0386" |
Depth x Dia. Ratio | 5xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Shank Length | 18.20 mm |
Description
Micro Drill Bit, Drill Bit Size 0.98 mm, Drill Bit Point Angle 118 Degrees , 4 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 24mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9125)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YU46)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 6" X 8" (48-20-7332)
- PROTO 3/8" Drive, SAE 1-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4940CF)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- WALTER Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: (DB133-12-01.588A1-WJ30ER)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A3389AML-2.4)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6789AMP-2.6)
- WALTER Walter Titex - Micro drill (A3143-0.48)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- Walter Micro Size Drill Bits