Shop All Micro Size Drill Bits
Walter
Walter Titex - Micro drill
Mfr # A3153-0.65
Zoro # G4799529
Sold in multiples of 10 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0256
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A3153-0.65
- Zoro # G4799529
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.65 mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 5/32 in |
Maximum Drilling Depth | 0.1650 in |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Sizes Included | 0.0256" |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Shank Length | 20.80 mm |
Description
Micro Drill Bit, Drill Bit Size 0.65 mm, Drill Bit Point Angle 118 Degrees , 2 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1/4" S2 T-handle Hex Key, 1000V Insulated (68616-I)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 1/4" Marked Rod (16-14-600M)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371L)
- VESSEL BALL GRIP Screwdriver No.220 +2x300 (220P2300)
- WALTER Walter Titex - Micro drill (A3153-0.98)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- WALTER Micro Twist Drill, Solid Carbide, TiN (A3378TML-2.5)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6789AMP-2.6)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- WALTER Walter Titex - Micro drill (A3143-0.05)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- Walter Drill Bits