Shop All Micro Size Drill Bits
Walter
Walter Titex - Micro drill
Mfr # A3143-1.45
Zoro # G4875740
product price: $9.55
/ea
Sold in multiples of 10 for $95.50
$95.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.45 mm
- Shank Type Straight
- Decimal Equivalent 0.0571
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3143-1.45
- Zoro # G4875740
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.45 mm |
Shank Dia. | 1.50 mm |
Overall Length | 25.00 mm |
Flute Length | 3/8 in |
Maximum Drilling Depth | 3/8 in |
Depth:Dia. Ratio | 5xD |
Sizes Included | 0.0571" |
Depth x Dia. Ratio | 5xD |
Shank Length | 15.50 mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Description
Micro Drill Bit, Drill Bit Size 1.45 mm, Drill Bit Point Angle 118 Degrees , 2 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (D/AN9/16)
- MILWAUKEE TOOL #6 Copper U Style Die (49-16-U006C)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.30mm, Carbide, DB133-05-01.300A0-WJ30EL (DB133-05-01.300A0-WJ30EL)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- Walter Micro Size Drill Bits