Shop All Micro Size Drill Bits
Walter
Walter Titex - Micro drill
Mfr # A3143-1.05
Zoro # G4783377
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 1.05 mm
- Decimal Equivalent 0.0413
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A3143-1.05
- Zoro # G4783377
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.05 mm |
Shank Dia. | 1.50 mm |
Overall Length | 25.00 mm |
Flute Length | 1/4 in |
Maximum Drilling Depth | 0.2680 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Sizes Included | 0.0413" |
Shank Length | 18.20 mm |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.05 mm, Drill Bit Point Angle 118 Degrees , 4 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500T----X0)
- STANLEY NAILSETTER CUSHION 2/32"" (58-912)
- PRO-GRADE TOOLS Sliding T Handle, 3/4"Dr., 20" (16013)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- WALTER Walter Titex - Micro drill (A3143-0.05)
- WALTER Micro Twist Drill, Solid Carbide, TiN (A3378TML-2.5)
- WALTER Walter Titex - Micro drill (A3143-0.48)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- Walter Drill Bits