Shop All Micro Size Drill Bits
Walter
Walter Titex - Micro drill
Mfr # A3143-0.89
Zoro # G4792842
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Decimal Equivalent 0.0350
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3143-0.89
- Zoro # G4792842
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #65 |
Shank Dia. | 1.50 mm |
Overall Length | 25.00 mm |
Flute Length | 7/32 in |
Maximum Drilling Depth | 0.2360 in |
Sizes Included | 0.0350" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Shank Length | 19.00 mm |
Description
Micro Drill Bit, Drill Bit Size #65, Drill Bit Point Angle 118 Degrees , 2 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52908X)
- CRESCENT WISS Snips Duckbill 10-1/4" (WDF10D)
- DIABLO Speedemon 1/4 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 5 pk (DMARG1070-P5)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- WALTER Walter Titex - Micro drill (A3143-0.48)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- OSG Micro Drill, 0.002, Carbide, 0.07mm Flute (8589255)
- Walter Micro Size Drill Bits