Shop All Micro Size Drill Bits
Walter
Walter Titex - Micro drill
Mfr # A3143-0.8
Zoro # G4796762
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.80 mm
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3143-0.8
- Zoro # G4796762
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.80 mm |
Shank Dia. | 1.50 mm |
Overall Length | 25.00 mm |
Flute Length | 3/16 in |
Maximum Drilling Depth | 0.2090 in |
Depth:Dia. Ratio | 5xD |
Sizes Included | 0.0315" |
Depth x Dia. Ratio | 5xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Description
Micro Drill Bit, Drill Bit Size 0.80 mm, Drill Bit Point Angle 118 Degrees , 4 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 5/16 in. Round Punch (76336)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1136001)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR4)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-13/16 SGL HEAD OPEN END (MT11)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- WALTER Walter Titex - Micro drill (A3143-0.48)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- Walter Drill Bits