Shop All Micro Size Drill Bits
Walter
Walter Titex - Micro drill
Mfr # A3143-0.6
Zoro # G4784652
product price: $8.75
/ea
Sold in multiples of 10 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 0.60 mm
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3143-0.6
- Zoro # G4784652
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.60 mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 1/8 in |
Maximum Drilling Depth | 0.1540 in |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Sizes Included | 0.0236" |
Shank Length | 21.10 mm |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 0.60 mm, Drill Bit Point Angle 118 Degrees , 2 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ8)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.30mm, Carbide, DB133-05-01.300A0-WJ30EL (DB133-05-01.300A0-WJ30EL)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- Walter Micro Size Drill Bits