Shop All Micro Size Drill Bits
Walter
Walter Titex - Micro drill
Mfr # A3143-0.05
Zoro # G4859099
Sold in multiples of 5 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 0.05 mm
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A3143-0.05
- Zoro # G4859099
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.05 mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 0.0120 in |
Maximum Drilling Depth | 0.0120 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Sizes Included | 0.0020" |
Drill Length Class | Micro Length |
Shank Length | 24.70 mm |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Description
Micro Drill Bit, Drill Bit Size 0.05 mm, Drill Bit Point Angle 118 Degrees , 2 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Kit - 0.401 Inch Air Hammer, Round Shank, Stroke 2.64 in, Bore Diameter 0.75 in - 3000 BPM (CP7111HK)
- ALC Dust Collector Filter, 50 Microns (40267)
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, Steel Body (3736-HD)
- HYDE Switchblade Utility Knife (42066)
- WALTER Walter Titex - Micro drill (A3153-0.98)
- WALTER Walter Titex - Micro drill (A3143-0.48)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- WALTER Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: (DB133-12-01.588A1-WJ30ER)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- OSG Micro Drill, 0.05, Carbide, 15.60mm Flute (8577127)
- Walter Drill Bits