Shop All Taper Shank Drill Bits
Walter
Walter Titex - Long twist drill with taper shank
Mfr # A4422-19.25
Zoro # G4765280
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 19.25 mm
- Shank Type Taper
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.7579
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A4422-19.25
- Zoro # G4765280
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 19.25 mm |
Overall Length | 10 13/16 in |
Flute Length | 6 31/32 in |
Depth x Dia. Ratio | 12xD |
Depth:Dia. Ratio | 12xD |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.7579 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated |
Flute Type | Parabolic |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Morse Taper | #2 |
Grade | General Purpose |
List Number | A4422 |
Point Type | Conventional Point |
Application | For Drilling Cast Iron, Non Ferrous, Steel |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Point type | Conventional Point |
Description
Taper Shank Drill Bit, Drill Bit Size 19.25 mm, Drill Bit Point Angle 130 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNR4)
- MAG-MATE Magnetic Tool Holder, 24 in. (TH2400)
- CRAFTSMAN Sockets, 1/4" drive Spinner Ratchet Hand (CMMT43372)
- DICKIES 2-Pocket Canvas Apron (57078)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- DRILL AMERICA 1-25/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-25/64)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 33/64 (C12186)
- STM 2132 MT3 Larger Shank HSS Taper Shank Drill (114164)
- DRILLCO 1-11/32, Taper Shank Drill #4 M.T. (1400A222)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/64 (53113)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/4 (C20030)
- Walter Drill Bits