Shop All Taper Shank Drill Bits
Walter
Walter Titex - Long twist drill with taper shank
Mfr # A4422-14.75
Zoro # G4845001
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 14.75 mm
- Shank Type Taper
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.5807
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4422-14.75
- Zoro # G4845001
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.75 mm |
Overall Length | 9 5/8 in |
Flute Length | 5 25/32 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.5807 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated |
Flute Type | Parabolic |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point Type | Conventional Point |
Application | For Drilling Cast Iron, Non Ferrous, Steel |
Morse Taper | #2 |
Coolant Through | No |
Grade | General Purpose |
List Number | A4422 |
Coolant Fed | Non-Coolant Through |
Point type | Conventional Point |
Description
Taper Shank Drill Bit, Drill Bit Size 14.75 mm, Drill Bit Point Angle 130 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50856)
- MILWAUKEE TOOL SHOCKWAVE IMPACT DRILL TAP SET MET 5PC (ML48-89-4875)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 17/32x1/2x1-3/8x3-3/8 (C33161)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- DRILL AMERICA 1-17/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-17/64)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-7/64 (53171)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-11/32 (53186)
- DRILL AMERICA 1/2" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT1/2)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 17/32 (53134)
- Walter Drill Bits