Shop All Taper Shank Drill Bits
Walter
Walter Titex - Long twist drill with taper shank
Mfr # A4422-10.2
Zoro # G4807070
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Taper
- Drill Bit Size 10.20 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4422-10.2
- Zoro # G4807070
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.20 mm |
Overall Length | 197.00 mm |
Flute Length | 4 9/16 in |
Maximum Drilling Depth | 4 9/16 in |
Depth x Dia. Ratio | 12xD |
Depth:Dia. Ratio | 12xD |
Taper Shank Size | MT1 |
Drill Diameter Tolerance | H8 |
Description
Taper Shank Drill Bit, Drill Bit Size 10.20 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" B Collared Keyway Bushing (2006-1202)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/16 (42612)
- PETZL Tool Tether (S049AA00)
- HHIP 1/2-13 X 2" T-Slot Bolt (3900-1270)
- DRILL AMERICA 1-3/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/64)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Straight Flute (5496238)
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1IN (53164)
- DRILL AMERICA 1-31/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-31/64)
- H & H INDUSTRIAL PRODUCTS Compact Hand Tapper On Magnetic Base (3900-0255)
- Walter Taper Shank Drill Bits