Shop All Taper Length Drill Bits
Walter
Walter Titex - Long twist drill
Mfr # A1547-5.5
Zoro # G4830469
product price: $22.89
/ea
Sold in multiples of 5 for $114.45
$114.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2165
- Drill Bit Finish Uncoated
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1547-5.5
- Zoro # G4830469
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50 mm |
Shank Dia. | 5.50 mm |
Overall Length | 139.00 mm |
Flute Length | 3 37/64 in |
Maximum Drilling Depth | 3 37/64 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drill Length Class | Extra Long |
Drill Point Length | 1.28mm |
Shank Length | 48.00 mm |
Drill Diameter Tolerance | H8 |
Description
Extra Long Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 37/64 in, Metric, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- ALLIED INTERNATIONAL Wrench, Adjustable, Hammer Head, 10" (51007)
- GREENLEE 5004184.3 Cutting Head (ESG50EF1)
- KREG Accu-Cut Circular Saw Track Guide, 26-1/2 in L, 8.8 in W, Aluminum (KMA2700)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 13.50mm, Carbide, DC150-08-13.500A1-WJ30TA (DC150-08-13.500A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 4.90mm, Carbide, DC150-08-04.900A1-WJ30TA (DC150-08-04.900A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC170-08-04.700A1-WJ30EJ (DC170-08-04.700A1-WJ30EJ)
- WALTER Walter Titex - Long twist drill (A1511-9.1)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.10mm, Carbide, DC150-08-05.100A1-WJ30TA (DC150-08-05.100A1-WJ30TA)
- DRILL AMERICA 1/2" HSS Taper Length Drill Bit (DWDTL1/2)
- Walter Drill Bits