Shop All Taper Length Drill Bits
Walter
Walter Titex - Long twist drill
Mfr # A1547-5/32IN
Zoro # G4800560
product price: $15.65
/ea
Sold in multiples of 5 for $78.25
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1563
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1547-5/32IN
- Zoro # G4800560
- Country of Origin Brazil
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 3.97 mm |
Overall Length | 119.00 mm |
Flute Length | 3 1/16 in |
Maximum Drilling Depth | 3 1/16 in |
Depth x Dia. Ratio | 12xD |
Depth:Dia. Ratio | 12xD |
Shank Length | 41.00 mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Extra Long |
Drill Point Length | 0.925mm |
Description
Extra Long Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 1/16 in, Fractional Inch, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444858)
- DIABLO Forstner Bit Boxed Set (16-Piece) (FB-100)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1754508)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 13.50mm, Carbide, DC150-08-13.500A1-WJ30TA (DC150-08-13.500A1-WJ30TA)
- WALTER Walter Titex - Solid carbide twist drill, Taper Length Drill, 7/16", Carbide, DC150-08-11.113A1-WJ30TA (DC150-08-11.113A1-WJ30TA)
- WALTER Walter Titex - Long twist drill (A1511-9.1)
- WALTER Walter Titex - Long twist drill (A1511-1.3)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-NO13)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- PRECISION TWIST DRILL R51 HSS BRT 118D Taper Length Drill 1/8 inch (R511/8)
- Walter Taper Length Drill Bits