Shop All Taper Length Drill Bits
Walter
Walter Titex - Long twist drill
Mfr # A1547-4.7
Zoro # G4764072
product price: $19.55
/ea
Sold in multiples of 5 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #13
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1850
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1547-4.7
- Zoro # G4764072
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Shank Dia. | 4.70 mm |
Overall Length | 126.00 mm |
Flute Length | 3 7/32 in |
Maximum Drilling Depth | 3 7/32 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 44.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H8 |
Drill Point Length | 1.10mm |
Description
Extra Long Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 7/32 in, Wire, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0010)
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31650)
- K TOOL INTL Soc 21Mm 1/2Dr Trq 6Pt 60Ftlb Black (UNKNOWN)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (77 12 115)
- WALTER Walter Titex - Solid carbide twist drill, Taper Length Drill, 7/16", Carbide, DC150-08-11.113A1-WJ30TA (DC150-08-11.113A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-3.3)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-NO40)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC170-08-04.700A1-WJ30EJ (DC170-08-04.700A1-WJ30EJ)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-1/8IN)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 13.50mm, Carbide, DC150-08-13.500A1-WJ30TA (DC150-08-13.500A1-WJ30TA)
- DRILL AMERICA Y HSS Taper Length Drill Bit (DWDTLY)
- Walter Drill Bits