Shop All Taper Length Drill Bits
Walter
Walter Titex - Long twist drill
Mfr # A1547-1/16IN
Zoro # G4763521
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0625
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1547-1/16IN
- Zoro # G4763521
- Country of Origin Brazil
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1.59 mm |
Overall Length | 76.00 mm |
Flute Length | 1 31/32 in |
Maximum Drilling Depth | 1 31/32 in |
Depth x Dia. Ratio | 12xD |
Depth:Dia. Ratio | 12xD |
Drill Length Class | Extra Long |
Shank Length | 26.00 mm |
Drill Point Length | 0.37mm |
Drill Diameter Tolerance | H8 |
Description
Extra Long Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 1 31/32 in, Fractional Inch, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 2.5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Green (000961602)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ45)
- WESTWARD Mortising Rtr Bit Carb Tipped, 1-1/4 In (16Y562)
- BONDHUS Screw Grab Friction Drops (BND94205)
- WALTER Walter Titex - Long twist drill (A1511-1.3)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-1/8IN)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC170-08-04.700A1-WJ30EJ (DC170-08-04.700A1-WJ30EJ)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-7/8IN)
- WALTER Walter Titex - Long twist drill (A1511-4)
- MICHIGAN DRILL #68 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 68)
- Walter Taper Length Drill Bits