Shop All Taper Length Drill Bits
Walter
Walter Titex - Long twist drill
Mfr # A1511-9.1
Zoro # G4848160
product price: $25.29
/ea
Sold in multiples of 5 for $126.45
$126.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
- Decimal Equivalent 0.3583
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1511-9.1
- Zoro # G4848160
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.10 mm |
Shank Dia. | 9.10 mm |
Overall Length | 175.00 mm |
Flute Length | 4 33/64 in |
Maximum Drilling Depth | 4 33/64 in |
Depth x Dia. Ratio | 12xD |
Depth:Dia. Ratio | 12xD |
Shank Length | 2 23/64 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H8 |
Drill Point Length | 2.73mm |
Description
Extra Long Drill Bit, Drill Bit Size 9.10 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 33/64 in, Metric, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-12UNF (C65631)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 1 (73201)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- MIRKA Self-Vacuum Sander, 6", 5mm Orbit (MR-6SGV)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-7/8IN)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-1/8IN)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 13.50mm, Carbide, DC150-08-13.500A1-WJ30TA (DC150-08-13.500A1-WJ30TA)
- WALTER Walter Titex - Long twist drill (A1511-4)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-3.3)
- Walter Drill Bits