Shop All Taper Length Drill Bits
Walter
Walter Titex - Long twist drill
Mfr # A1511-6.25
Zoro # G4760557
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.25 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2461
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1511-6.25
- Zoro # G4760557
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.25 mm |
Shank Dia. | 15/64 in |
Overall Length | 5 13/16 in |
Flute Length | 3 13/16 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Details
Item | Extra Long Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.2461 |
Drill Bit Finish | Uncoated |
Flute Type | Spiral |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Grade | General Purpose |
Application | For General Drilling |
Coolant Through | No |
Point Type | General Purpose |
Standards | Not Rated |
List Number | A1511 |
Description
Extra Long Drill Bit, Drill Bit Size 6.25 mm, Drill Bit Point Angle 118 Degrees , 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Socket Adapter, Input 1/2", PK5 (ITSA12B)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 8.50mm (C18975)
- BOSCH 5-1/4In In ProgressorIn Bi-Metal, PK5 (T345XF)
- BLACK & DECKER Blade Clamp (582593-00)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-1/8IN)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 27/64", Carbide, DC150-08-10.716A1-WJ30TA (DC150-08-10.716A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC170-08-04.700A1-WJ30EJ (DC170-08-04.700A1-WJ30EJ)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 6.80mm, Carbide, DC150-08-06.800A1-WJ30TA (DC150-08-06.800A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-7/8IN)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.10mm, Carbide, DC150-08-05.100A1-WJ30TA (DC150-08-05.100A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 4.90mm, Carbide, DC150-08-04.900A1-WJ30TA (DC150-08-04.900A1-WJ30TA)
- Walter Taper Length Drill Bits