Shop All Taper Length Drill Bits
Walter
Walter Titex - Long twist drill
Mfr # A1511-13.5
Zoro # G4807840
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
- Decimal Equivalent 0.5315
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1511-13.5
- Zoro # G4807840
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.50 mm |
Shank Dia. | 13.50 mm |
Overall Length | 214.00 mm |
Flute Length | 5 1/2 in |
Maximum Drilling Depth | 5 1/2 in |
Depth x Dia. Ratio | 12xD |
Depth:Dia. Ratio | 12xD |
Shank Length | 2 29/32 in |
Drill Length Class | Extra Long |
Drill Point Length | 4.06mm |
Drill Diameter Tolerance | H8 |
Description
Extra Long Drill Bit, Drill Bit Size 13.50 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Metric, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Bottom STI Hand Tap (007073AS)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- SUNEX Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set (2638)
- J.W. WINCO GN6336.10-40-M8-50-KU Hand Knob (6336.10-40-M8-50-KU)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-NO13)
- WALTER Walter Titex - Solid carbide twist drill, Taper Length Drill, 7/16", Carbide, DC150-08-11.113A1-WJ30TA (DC150-08-11.113A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-NO40)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC170-08-04.700A1-WJ30EJ (DC170-08-04.700A1-WJ30EJ)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- Walter Drill Bits