Shop All Taper Length Drill Bits
Walter
Walter Titex - Long twist drill
Mfr # A1511-13
Zoro # G4801041
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.5118
- Drill Bit Finish Uncoated
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1511-13
- Zoro # G4801041
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.00 mm |
Shank Dia. | 13.00 mm |
Overall Length | 205.00 mm |
Flute Length | 5 17/64 in |
Maximum Drilling Depth | 5 17/64 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drill Diameter Tolerance | H8 |
Drill Length Class | Extra Long |
Shank Length | 2 51/64 in |
Drill Point Length | 3.91mm |
Description
Extra Long Drill Bit, Drill Bit Size 13.00 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 17/64 in, Metric, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 5/8 In., 8-1/16 In. L (13H791)
- CARCO Marking Ink, Dye Type, Blue, 10 to 15 sec. (1044-03 BLUE)
- WESTWARD Spring Clamp, Steel, 12-1/2 in Overall L (806EP6)
- SUNEX 3/8" Drive Impact Socket 6 (310MD)
- WALTER Walter Titex - Solid carbide twist drill, Taper Length Drill, 7/16", Carbide, DC150-08-11.113A1-WJ30TA (DC150-08-11.113A1-WJ30TA)
- WALTER Walter Titex - Long twist drill (A1511-9.1)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 6.80mm, Carbide, DC150-08-06.800A1-WJ30TA (DC150-08-06.800A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- WALTER Walter Titex - Long twist drill (A1547-NO48)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 27/64", Carbide, DC150-08-10.716A1-WJ30TA (DC150-08-10.716A1-WJ30TA)
- QUALTECH Taper Length Drill, Series DWDTLCT, 5364 Drill Size Fraction, 08281 Drill Size Decimal Inch (DWDTLCT53/64)
- Walter Drill Bits