Shop All Taper Length Drill Bits
Walter
Walter Titex - Long deep-hole twist drill
Mfr # A1522-NO40
Zoro # G4864233
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
- Decimal Equivalent 0.0980
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1522-NO40
- Zoro # G4864233
- Country of Origin Brazil
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Shank Dia. | 2.49 mm |
Overall Length | 95.00 mm |
Flute Length | 2 7/16 in |
Maximum Drilling Depth | 2 7/16 in |
Sizes Included | #40 |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drill Diameter Tolerance | H8 |
Shank Length | 33.00 mm |
Drill Point Length | 0.58mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 2 7/16 in, Wire, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Backpack, Ironworker and Welder Backpack, Black/Orange, 27 Pockets (55665)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222ASD)
- DRILL AMERICA m11x1 HSS Metric Hand Tap (DWTSMT11X1)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC150-08-04.763A1-WJ30TA (DC150-08-04.763A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.50mm, Carbide, DC150-08-05.500A1-WJ30TA (DC150-08-05.500A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 13.50mm, Carbide, DC150-08-13.500A1-WJ30TA (DC150-08-13.500A1-WJ30TA)
- WALTER Walter Titex - Solid carbide twist drill, Taper Length Drill, 7/16", Carbide, DC150-08-11.113A1-WJ30TA (DC150-08-11.113A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 4.90mm, Carbide, DC150-08-04.900A1-WJ30TA (DC150-08-04.900A1-WJ30TA)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- Walter Drill Bits