Shop All Taper Length Drill Bits
Walter
Walter Titex - Long deep-hole twist drill
Mfr # A1522-5/16IN
Zoro # G4874508
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1522-5/16IN
- Zoro # G4874508
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 7.93 mm |
Overall Length | 6 31/64 in |
Flute Length | 4 9/32 in |
Maximum Drilling Depth | 4 9/32 in |
Depth:Dia. Ratio | 12xD |
Sizes Included | 5/16" |
Depth x Dia. Ratio | 12xD |
Drill Diameter Tolerance | H8 |
Drill Point Length | 1.85mm |
Shank Length | 56.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 9/32 in, Fractional Inch, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Cutter, 1 3/4 In Dia, HSS, 3/8 In Hex (925-1-3/4)
- DRILL AMERICA Bridge (Construction) Reamer 13/16" Magnetic Hex Shank Bridge Reamer (KFDRB13/16HEX-MAG)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4-L)
- KESON 50 ft/15m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-50)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-7/8IN)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 4.90mm, Carbide, DC150-08-04.900A1-WJ30TA (DC150-08-04.900A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 27/64", Carbide, DC150-08-10.716A1-WJ30TA (DC150-08-10.716A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.10mm, Carbide, DC150-08-05.100A1-WJ30TA (DC150-08-05.100A1-WJ30TA)
- WALTER Walter Titex - Long twist drill (A1511-9.1)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-1/8IN)
- OSG Screw Machine Drill, Taper, 5/64 in. (17502411)
- Walter Drill Bits