Shop All Taper Length Drill Bits
Walter
Walter Titex - Long deep-hole twist drill
Mfr # A1522-13/16IN
Zoro # G4781231
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/16 in
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
- Decimal Equivalent 0.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1522-13/16IN
- Zoro # G4781231
- Country of Origin Brazil
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/16 in |
Shank Dia. | 20.63 mm |
Overall Length | 10 17/64 in |
Flute Length | 6 23/32 in |
Maximum Drilling Depth | 6 23/32 in |
Sizes Included | 13/16" |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drill Diameter Tolerance | H8 |
Shank Length | 90.00 mm |
Drill Length Class | Extra Long |
Drill Point Length | 4.81mm |
Description
Extra Long Drill Bit, Drill Bit Size 13/16 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 23/32 in, Fractional Inch, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 1/2 in. S Round Die, >1/8-1/4THK (75507)
- PROTO 1 in Drive Impact Socket 2 in Size 6 pt Standard Depth, Black Oxide (J10032)
- WESTWARD 8 Piece Precision Plier Set Dipped Handle (4PM16)
- JONARD TOOLS Reference Point Locator Kit (MP-800)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-7/8IN)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-1/8IN)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-NO13)
- WALTER Walter Titex - Long twist drill (A1511-1.3)
- WALTER Walter Titex - Long twist drill (A1511-4)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 33/64 (55265)
- Walter Drill Bits