Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211TIN-8
Zoro # G5095769
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.00 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1211TIN-8
- Zoro # G5095769
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 8 mm |
Overall Length | 117.00 mm |
Flute Length | 75.00 mm |
Maximum Drilling Depth | 75 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drilling Depth | 62.00mm |
Shank Length | 42.00 mm |
Drill Length Class | Jobber Length |
Drill Point Length | 2.40mm |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3150, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- STRONG ARM Hex Head Multi-Spline Screw Extractor - 1/8" (53201)
- LENOX JIGSAW BD 3-5/8"" 24T 3PK (1991571)
- BON TOOL Bon 84-390 Bon Bent Snip 20", 7" Extension Handle (84-390)
- WALTER Walter Titex - Twist drill (A1244-2.85)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-3)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 5/32 (C15925)
- Walter Jobber Length Drill Bits