Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211TIN-7
Zoro # G5095428
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.00 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211TIN-7
- Zoro # G5095428
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Shank Dia. | 7 mm |
Overall Length | 109.00 mm |
Flute Length | 69.00 mm |
Maximum Drilling Depth | 69 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drilling Depth | 57.00mm |
Shank Length | 40.00 mm |
Drill Point Length | 2.10mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-13/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-1814)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- EKLIND Eklind Hex-L Assorted SAE Short Arm Hex L-Key Set 13 pc (10113)
- HOUGEN-OGURA 1/2 in. X 3/4 in. CC Oblong Die, 5/16 in. Max (75724)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-9/32IN)
- WALTER Walter Titex - Jobber drill (A1211-1/16IN)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 10.40mm Size, DC150-03-10.400A0-WJ30RE (DC150-03-10.400A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A1-WJ30RE (DC150-03-04.200A1-WJ30RE)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 5/64 (70205)
- Walter Drill Bits