Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211TIN-5.5
Zoro # G5095120
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.50 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211TIN-5.5
- Zoro # G5095120
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50 mm |
Shank Dia. | 5.5 mm |
Overall Length | 93.00 mm |
Flute Length | 57.00 mm |
Maximum Drilling Depth | 57 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drilling Depth | 48.00mm |
Shank Length | 36.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Drill Point Length | 1.65mm |
Description
Jobber Length Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2165, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"-12 Carbon Steel Hex Die (DWTSH1-7/8-12)
- SURTEK Flexible spatula with bi-material handle 5" (123035)
- MILWAUKEE TOOL 1-1/2" Quick-Change Steel Plate Carbide Cutter (49-57-8227)
- SUPERCUT 105-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (459104)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-1/2IN)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 19.50mm, Carbide, DC150-05-19.500A1-WJ30RE (DC150-05-19.500A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-NO27)
- DRILL AMERICA #29 HSS Polished Jobber Length Drill Bit (D/AP29)
- Walter Jobber Length Drill Bits