Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211TIN-3
Zoro # G5095647
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.00 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1211TIN-3
- Zoro # G5095647
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 2.8 mm |
Overall Length | 61.00 mm |
Flute Length | 33.00 mm |
Maximum Drilling Depth | 33 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drilling Depth | 28.00mm |
Shank Length | 28.00 mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Drill Point Length | 0.841mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1181, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2120)
- DRILL AMERICA 1-7/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/64)
- DRILL AMERICA 3-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3500)
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 19.50mm, Carbide, DC150-05-19.500A1-WJ30RE (DC150-05-19.500A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A1-WJ30RE (DC150-03-04.200A1-WJ30RE)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 13.20mm Size, DC150-03-13.200A1-WJ30RE (DC150-03-13.200A1-WJ30RE)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11.00mm (C74021)
- Walter Jobber Length Drill Bits