Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211TIN-12
Zoro # G5095358
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.00 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1211TIN-12
- Zoro # G5095358
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.00 mm |
Shank Dia. | 12 mm |
Overall Length | 151.00 mm |
Flute Length | 101.00 mm |
Maximum Drilling Depth | 101 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 87.00mm |
Shank Length | 50.00 mm |
Drill Length Class | Jobber Length |
Drill Point Length | 3.61mm |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set Z-series 11 pieces 1/2 Sq. Drive (4285ZE)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- HHIP 1/2 X 1/2" High Speed Steel 4 Flute Double End End Mill (5804-0500)
- CLEVELAND 21PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-3/8x1/64 (C70369)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-1/2IN)
- WALTER Jobber Drill, 3/16", Carbide, A6493TTP-3/16IN (A6493TTP-3/16IN)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #28 (44098)
- Walter Drill Bits