Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO7
Zoro # G5120217
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #7
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-NO7
- Zoro # G5120217
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Shank Dia. | 5.1 mm |
Overall Length | 86.00 mm |
Flute Length | 52.00 mm |
Maximum Drilling Depth | 52 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 34.00 mm |
Drilling Depth | 44.00mm |
Drill Point Length | 1.53mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2010, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T15X-5PK)
- TITAN 1/2" Drive Locking Socket Adapter, SAE, 1 pcs (15213)
- HYDE 1-1/2" Black & Silver Lifetime 4-Edge High Carbon Steel Blade Scraper (10530)
- BONWAY Bon 32-221 Texture Roller, Slate 22 5/8" (32-221)
- WALTER Walter Titex - Jobber drill (A1211-NO27)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- WALTER Walter Titex - Twist drill (A1247-11.2)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 7.55mm Size, DC150-05-07.550A1-WJ30RE (DC150-05-07.550A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 1/4-E (C16679)
- Walter Jobber Length Drill Bits