Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO67
Zoro # G5120208
product price: $5.15
/ea
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #67
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-NO67
- Zoro # G5120208
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #67 |
Shank Dia. | 0.8 mm |
Overall Length | 30.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 8.70mm |
Shank Length | 20.00 mm |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.244mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #67, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0320, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION S and G Tool Aid SG81400 Dent Puller and Slide Hammer (SG81400)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 12mm (84462)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM12 L.60 mm (03060012)
- KO-KEN Push and Pull Ratchet Set 12, 14mm 6 Point 3 pieces (1206)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A1-WJ30RE (DC150-03-04.200A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 13.20mm Size, DC150-03-13.200A1-WJ30RE (DC150-03-13.200A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-1/16IN)
- CENTURY DRILL & TOOL Brite Drill Bit, 7/16 in. (22328)
- Walter Jobber Length Drill Bits