Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO66
Zoro # G5120162
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #66
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1211-NO66
- Zoro # G5120162
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #66 |
Shank Dia. | 0.8 mm |
Overall Length | 30.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 20.00 mm |
Drilling Depth | 8.70mm |
Drill Point Length | 0.252mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size #66, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0330, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15285)
- WESTWARD Warding File, Smooth Cut, Rect, 10 In L (10Z738)
- KO-KEN Bit TORX T50 150mm 7/16 Hex Drive (183T.150-T50)
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L (DTAP1/4-20)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-9/32IN)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 7.55mm Size, DC150-05-07.550A1-WJ30RE (DC150-05-07.550A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A1-WJ30RE (DC150-03-12.500A1-WJ30RE)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #21 (41691)
- Walter Drill Bits