Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO62
Zoro # G5120101
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #62
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1211-NO62
- Zoro # G5120101
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #62 |
Shank Dia. | 0.9 mm |
Overall Length | 34.00 mm |
Flute Length | 12.00 mm |
Maximum Drilling Depth | 12 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 10.00mm |
Shank Length | 22.00 mm |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.29mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #62, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0380, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-08-1/2)
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9115)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11mm (OE 11MM)
- PROTO 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (J07532ML)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 7.55mm Size, DC150-05-07.550A1-WJ30RE (DC150-05-07.550A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-1/2IN)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- DRILL AMERICA B Cobalt Jobber Length Drill Bit (DWDCOB)
- Walter Drill Bits