Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO60
Zoro # G5120129
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #60
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-NO60
- Zoro # G5120129
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60 |
Shank Dia. | 1 1/64 in |
Overall Length | 34.00 mm |
Flute Length | 12.00 mm |
Maximum Drilling Depth | 12 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 22.00 mm |
Drilling Depth | 10.00mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.305mm |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size #60, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0400, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Drilling Hammer Handle, 10 1/2 In Hickory (63035)
- PROTO Cold Chisel Set, Not Tether Capable (J86CS2)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J07521S)
- KRAFT TOOL Steel Clevis Wood Handle, 6 ft. (CC266)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Jobber Drill, 3/16", Carbide, A6493TTP-3/16IN (A6493TTP-3/16IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Jobber drill (A1211-NO27)
- WALTER Walter Titex - Twist drill (A1247-11.2)
- DRILL AMERICA 15/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO15/64)
- Walter Jobber Length Drill Bits