Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO59
Zoro # G5099418
Sold in multiples of 10 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #59
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1211-NO59
- Zoro # G5099418
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #59 |
Shank Dia. | 1 1/32 in |
Overall Length | 34.00 mm |
Flute Length | 12.00 mm |
Maximum Drilling Depth | 12 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 10.00mm |
Shank Length | 22.00 mm |
Drill Point Length | 0.313mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size #59, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0410, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector, 1,963 CFM Max Flow, 3 hp, 1 Phase (717530K)
- VERSADRIVE HMT MAX Heavy Duty Impact Wrench Adapter 1/2 in. Drive (111140-012A)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- FLOW-RITE Flow-Rite MD-111 Crimp Clamp - 3/4" (MD-111)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 17.80mm Size, DC150-03-17.800A0-WJ30RE (DC150-03-17.800A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A1-WJ30RE (DC150-03-12.500A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Jobber drill (A1211-NO27)
- WALTER Walter Titex - Twist drill (A1244-2.85)
- WESTWARD D 4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV4)
- Walter Jobber Length Drill Bits