Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO58
Zoro # G5099433
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #58
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-NO58
- Zoro # G5099433
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #58 |
Shank Dia. | 1 1/16 in |
Overall Length | 36.00 mm |
Flute Length | 14.00 mm |
Maximum Drilling Depth | 14 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 22.00 mm |
Drilling Depth | 12.00mm |
Drill Point Length | 0.321mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0420, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Tape Measure, 16Ft (TIT10905)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #59 (44329)
- EVOLUTION 1-3/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC118)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 13.20mm Size, DC150-03-13.200A1-WJ30RE (DC150-03-13.200A1-WJ30RE)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 17.80mm Size, DC150-03-17.800A0-WJ30RE (DC150-03-17.800A0-WJ30RE)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 7.55mm Size, DC150-05-07.550A1-WJ30RE (DC150-05-07.550A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-1/16IN)
- WESTWARD 7/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL76)
- Walter Jobber Length Drill Bits